Indoor/Outdoor Ceiling Fan
- Mfr # 52883
- Zoro # G925074619
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Series
Aeronaut
Mount Type
Downrod
RPM
200 RPM
Voltage
120V
Number of Blades
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52883
- Zoro #
- G925074619
- UPC #
- 049694528834
- Country of Origin
- China
- Series
- Aeronaut
- Mount Type
- Downrod
- RPM
- 200 RPM
- Voltage
- 120V
- Number of Blades
- 3
- Reversible
- Yes
- Amps
- .35 A to 2.0 A
- Light Bulb Type
- LED
- Fan Housing Color
- White
- Phase
- Single
- Switch Style
- Handheld Remote
- Airflow
- 4,373 cfm
- Blade Decorative Finish
- Light Oak
- Number of Speeds
- 6
- Bearing Type
- Ball
- Housing Decorative Finish
- Matte White
- Housing Finish
- Powder Coated
- Mounting Orientation
- Angled, Horizontal
- Item
- Ceiling Fan
- Fan Watts
- 12 W
- Light Kit
- Yes
- Environment Rating
- Damp
- Includes
- 2 in Downrod
- Blade Finish
- Painted
Dimensions
- Blade Diameter
- 44 in
Description
Ceiling Fan, 44 in Blade Diameter, 120V Voltage, 12 W Fan Watts, Phase Single, Motor HP Not Applicable, 200 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 3, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Includes 2 in Downrod, Aeronaut Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.