This item is Discontinued.

Hunter Bath Fan, 80 CFM, 120 V, Room size 75 Sq. F, 4 Duct Dia., 120 90053

Bath Fan, 80 CFM, 120 V, Room size 75 Sq. F, 4 Duct Dia., 120 (Discontinued)

  • Mfr # 90053
  • Zoro # G004390661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90053
Zoro #
G004390661
UPC #
877697005485
Country of Origin
China

Dimensions

Duct Dia.
4
Housing Length
14.76
Height (In.)
9.33
Housing Height
9.33
Width (In.)
14.17
Duct Size (In.)
8 x 8.5

Details

Voltage
120
Color
Brushed Nickel
Item
Bath Fan,80 CFM,120 V,Room size 75 Sq. F
Finish
Brushed Nickel
For Use With
Indoors
Application
Residential

Description

Bath Fan,80 CFM,120 V,Room size 75 Sq. F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.