
Ceiling Fan, 3 Blades, 3 Speeds, 120, Blush Pink
Mfr # 51850
Zoro # G301778636
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Number of Speeds
3
Voltage
120
Includes
Handheld Remote, Light Kit, 2 and 3 Inch Downrod
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51850
Zoro #
G301778636
UPC #
049694518507
Country of Origin
China
Dimensions
Blade Dia.
36 in.
Max. Mounting Height
8 ft. and Greater
Details
Number of Blades
3
Number of Speeds
3
Voltage
120
Includes
Handheld Remote, Light Kit, 2 and 3 Inch Downrod
Reversible
Yes
Phase
Single
Housing Finish
Blush Pink
Blade Material
Plastic
Air Flow
2934 cfm
Item
Ceiling Fan
Standards
ETL Rated for Indoor
Blade Finish
Blush Pink
Speed Controllable
Yes
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Description
Valda 36 In. Blush Pink Ceilingng Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.