
Ceiling Fan, 4 Blades, 4 Speeds, 120, Brushed Nickel
Mfr # 59650
Zoro # G101778553
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
4
Number of Speeds
4
Voltage
120
Includes
Wall Control, Light Kit, 3 and 2 Inch Downrod
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59650
Zoro #
G101778553
UPC #
049694596505
Country of Origin
China
Dimensions
Max. Mounting Height
8 ft. and Greater
Blade Dia.
52 in.
Details
Number of Blades
4
Number of Speeds
4
Voltage
120
Includes
Wall Control, Light Kit, 3 and 2 Inch Downrod
Reversible
Yes
Phase
Single
Housing Finish
Brushed Nickel
Blade Material
Medium Density Fibreboard
Air Flow
5931 cfm
Item
Ceiling Fan
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Speed Controllable
Yes
Standards
ETL Rated for Indoor
Blade Finish
White Grain
Description
Viven 52 In. Brushed Nickel with White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.