
Ceiling Fan, 5 Blades, 4 Speeds, 120, Matte Silver
Mfr # 50597
Zoro # G501778504
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
4
Voltage
120
Includes
Handheld Remote, Light Kit, 2 Inch and 3 Inch Downrods
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50597
Zoro #
G501778504
UPC #
049694505972
Country of Origin
China
Dimensions
Blade Dia.
44 in.
Max. Mounting Height
8 ft. and Greater
Details
Number of Blades
5
Number of Speeds
4
Voltage
120
Includes
Handheld Remote, Light Kit, 2 Inch and 3 Inch Downrods
Reversible
Yes
Phase
Single
Housing Finish
Matte Silver
Air Flow
4527 cfm
Item
Ceiling Fan
Standards
ETL Rated for Indoor
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Speed Controllable
Yes
Blade Material - Fans
Medium Density Fibreboard
Blade Finish
Light Gray Oak
Description
Hardwick 44 In. Matte Silver with Light
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.