Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50387
Zoro # G401778833
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Fresh White
- Number of Blades 3
- Reversible Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Ceiling Mount Oscillating , (9635)
- ARMSTRONG 74W26 102837-02 24V 1/2" X 1/2" (74W26)
- REGAL FLAME Regal Flame 3PACK Elite Bio Ethanol Fireplace Fuel; Pack of 3 - Indoor & Outdoor (3PACK)
- SUPCO Hi Pressure Switch, 410 psi CL, M/R (SMR410)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53240)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53241)
- HUNTER Decorative Ceiling Fan, 54" Blade Dia., 1 Phase, 120 (59222)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- HUNTER Dial Fan Control, 3 Speed (27180)
- VAXCEL Yosemite 56" Ceiling Fan Bronze (F0011)
- Hunter Ceiling Fans