Shop HUNTER

Ceiling Fan

  • Mfr # 53518
  • Zoro # G024971857

product price: 
$
442.99
/ea
Free Shipping & Returns

Key Features

Environmental Applications
Home and Office
Airflow
5,124 cfm
Smart Connectivity
Wi-Fi Compatible
Hz
60 Hz
Reversible Blades
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53518
Zoro #
G024971857
UPC #
049694535184
Country of Origin
China
Item
Ceiling Fan
Environmental Applications
Home and Office
Airflow
5,124 cfm
Smart Connectivity
Wi-Fi Compatible
Hz
60 Hz
Reversible Blades
No
Mount Type
Downrod
For Location
Bedroom, Living Room, Outdoor, Sunroom
Environment Rating
Damp
Switch Style
App, Digital Assistant, Handheld Remote
Includes
(2) AAA Batteries, (2) Trim Rings, 6 in Downrod, Handheld Remote, No Light Cap
Number of Blades
3
Fan Housing Color
Black
Number of Speeds
6
Standards
Energy Star Certified, ETL Listed, UL
Voltage
120V
Series
ZenTech
Light Bulb Type
LED
Fan Watts
25 W
Reversible
Yes
Speed Controllable - Fans
Yes
Phase
Single
Light Kit
Yes
Blade Finish
Powder Coated
Blade Decorative Finish
Matte Black
Amps
.42
Housing Finish
Powder Coated

Dimensions

Max. Mounting Height
10 ft
Min. Mounting Height
8 ft
Blade Diameter
52 in

Description

Ceiling Fan, 52 in Blade Diameter, 120V Voltage, 25 W Fan Watts, Phase Single, Max. Mounting Height 10 ft, Min. Mounting Height 8 ft, Number of Speeds 6, Blade Finish Powder Coated, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, .42 Amps, 60 Hz Hz, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Environmental Applications Home and Office

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.