Ceiling Fan

  • Mfr # 53642
  • Zoro # G224972043
product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Reversible Blades
No
Standards
Energy Star Certified, ETL Listed, UL
Airflow
4,366 cfm
Environmental Applications
Home and Office
Includes
(2) AAA Batteries, (2) Trim Rings, 6 in Downrod, Handheld Remote, No Light Cap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53642
Zoro #
G224972043
UPC #
049694536426
Country of Origin
China
Item
Ceiling Fan
Reversible Blades
No
Standards
Energy Star Certified, ETL Listed, UL
Airflow
4,366 cfm
Environmental Applications
Home and Office
Includes
(2) AAA Batteries, (2) Trim Rings, 6 in Downrod, Handheld Remote, No Light Cap
Number of Speeds
6
Series
ZenTech
Fan Housing Color
Black
Smart Connectivity
Wi-Fi Compatible
Environment Rating
Damp
Number of Blades
3
Mount Type
Downrod
Fan Watts
14 W
Hz
60 Hz
Speed Controllable - Fans
Yes
Voltage
120V
Reversible
Yes
Light Bulb Type
LED
Mounting Orientation
Horizontal
For Location
Bedroom, Living Room, Outdoor, Sunroom
Switch Style
App, Digital Assistant, Handheld Remote
Phase
Single
Blade Decorative Finish
Matte Black
Housing Finish
Powder Coated
Blade Finish
Powder Coated
Light Kit
Yes
Amps
.35

Dimensions

Blade Diameter
44 in
Max. Mounting Height
10 ft
Min. Mounting Height
8 ft

Description

Ceiling Fan, 44 in Blade Diameter, 120V Voltage, 14 W Fan Watts, Phase Single, Max. Mounting Height 10 ft, Min. Mounting Height 8 ft, Number of Speeds 6, Blade Finish Powder Coated, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, .35 Amps, 60 Hz Hz, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Environmental Applications Home and Office

Ratings & reviews