Ceiling Fan

  • Mfr # 53519
  • Zoro # G924971087
product price: 
$
442.99
/ea
Free Shipping & Returns

Key Features

Smart Connectivity
Wi-Fi Compatible
Includes
(2) AAA Batteries, (2) Trim Rings, 6 in Downrod, Handheld Remote, No Light Cap
For Location
Bedroom, Living Room, Outdoor, Sunroom
Reversible
Yes
Airflow
5,124 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53519
Zoro #
G924971087
UPC #
049694535191
Country of Origin
China
Item
Ceiling Fan
Smart Connectivity
Wi-Fi Compatible
Includes
(2) AAA Batteries, (2) Trim Rings, 6 in Downrod, Handheld Remote, No Light Cap
For Location
Bedroom, Living Room, Outdoor, Sunroom
Reversible
Yes
Airflow
5,124 cfm
Speed Controllable - Fans
Yes
Number of Speeds
6
Fan Watts
25 W
Environment Rating
Damp
Environmental Applications
Home and Office
Number of Blades
3
Voltage
120V
Standards
Energy Star Certified, ETL Listed, UL
Series
ZenTech
Hz
60 Hz
Reversible Blades
No
Mount Type
Downrod
Switch Style
App, Digital Assistant, Handheld Remote
Light Bulb Type
LED
Housing Finish
Powder Coated
Fan Housing Color
White
Blade Decorative Finish
Fresh White
Amps
.60
Light Kit
Yes
Blade Finish
Powder Coated
Phase
Single

Dimensions

Max. Mounting Height
10 ft
Blade Diameter
52 in
Min. Mounting Height
8 ft

Description

Ceiling Fan, 52 in Blade Diameter, 120V Voltage, 25 W Fan Watts, Phase Single, Max. Mounting Height 10 ft, Min. Mounting Height 8 ft, Number of Speeds 6, Blade Finish Powder Coated, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, .60 Amps, 60 Hz Hz, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Environmental Applications Home and Office

Ratings & reviews