Shop BIG ASS FANS
See all product information
Create Account
Mounting Kit, Silver, Steel, 15 in L
- Mfr # 041106011
- Zoro # G0504008
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Base Dia.
9 in
Includes Batteries
No
Fan Accessory Finish
Zinc Plated
Width
12 in
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 041106011
- Zoro #
- G0504008
- UPC #
- 810013332827
- Country of Origin
- United States
- Includes Batteries
- No
- Fan Accessory Finish
- Zinc Plated
- Item
- Mounting Kit
- Material
- Steel
- For Use With
- Most Ceiling Fans
- Color
- Silver
- Includes
- Hardware Kit
Dimensions
- Base Dia.
- 9 in
- Width
- 12 in
- Length
- 15 in
Description
Mounting Kit, Fan Accessory Type Screw Package, Steel, For Use With Most Ceiling Fans, 15 in Length, 12 in Width, Finish Not Applicable, Silver, Includes Hardware Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.