Ceiling Fan
- Mfr # 53640
- Zoro # G124971108
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Includes
(2) AAA Batteries, (2) Trim Rings, 6 in Downrod, Handheld Remote, No Light Cap
Mounting Orientation
Horizontal
Smart Connectivity
Wi-Fi Compatible
Number of Blades
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53640
- Zoro #
- G124971108
- UPC #
- 049694536402
- Country of Origin
- China
Dimensions
- Min. Mounting Height
- 8 ft
- Blade Diameter
- 52 in
- Max. Mounting Height
- 10 ft
Details
- Item
- Ceiling Fan
- Reversible
- Yes
- Includes
- (2) AAA Batteries, (2) Trim Rings, 6 in Downrod, Handheld Remote, No Light Cap
- Mounting Orientation
- Horizontal
- Smart Connectivity
- Wi-Fi Compatible
- Number of Blades
- 5
- Voltage
- 120V
- Environment Rating
- Damp
- Speed Controllable - Fans
- Yes
- Mount Type
- Downrod
- Series
- ZenTech
- Standards
- Energy Star Certified, ETL Listed, UL
- Environmental Applications
- Home and Office
- For Location
- Bedroom, Living Room, Outdoor, Sunroom
- Hz
- 60 Hz
- Reversible Blades
- No
- Number of Speeds
- 6
- Light Bulb Type
- LED
- Airflow
- 5,443.94 cfm
- Fan Watts
- 17 W
- Switch Style
- App, Digital Assistant, Handheld Remote
Description
Ceiling Fan, 52 in Blade Diameter, 120V Voltage, 17 W Fan Watts, Max. Mounting Height 10 ft, Min. Mounting Height 8 ft, Number of Speeds 6, Fan Blade Color White, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz Hz, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Environmental Applications Home and Office, Includes (2) AAA Batteries, (2) Trim Rings, 6 in Downrod, Handheld Remote, No Light Cap, Standards Energy Star Certified, ETL Listed, UL, ZenTech Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.