Indoor/Outdoor Ceiling Fan
- Mfr # 52820
- Zoro # G825074894
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Environment Rating
Damp
Blade Decorative Finish
Porcelain White
Mount Type
Downrod
Blade Finish
Painted
Amps
.35 A to 2.0 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52820
- Zoro #
- G825074894
- UPC #
- 049694528209
- Country of Origin
- China
- Environment Rating
- Damp
- Blade Decorative Finish
- Porcelain White
- Item
- Ceiling Fan
- Mount Type
- Downrod
- Blade Finish
- Painted
- Amps
- .35 A to 2.0 A
- Housing Finish
- Powder Coated
- Mounting Orientation
- Angled, Horizontal
- Fan Watts
- 48 W
- Voltage
- 120V
- Reversible
- Yes
- Light Kit
- Yes
- Switch Style
- Handheld Remote
- Airflow
- 5,108 cfm
- Phase
- Single
- Fan Housing Color
- White
- RPM
- 156 RPM
- Bearing Type
- Ball
- Number of Blades
- 3
- Housing Decorative Finish
- Matte White
- Series
- Aeronaut
- Number of Speeds
- 6
- Includes
- 2 in Downrod
- Light Bulb Type
- LED
Dimensions
- Blade Diameter
- 60 in
Description
Ceiling Fan, 60 in Blade Diameter, 120V Voltage, 48 W Fan Watts, Phase Single, Motor HP Not Applicable, 156 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Includes 2 in Downrod, Aeronaut Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.