Ceiling Fan

  • Mfr # 53643
  • Zoro # G724972062
product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Max. Mounting Height
10 ft
Blade Diameter
44 in
Switch Style
App, Digital Assistant, Handheld Remote
Series
ZenTech
Standards
Energy Star Certified, ETL Listed, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53643
Zoro #
G724972062
UPC #
049694536433
Country of Origin
China
Item
Ceiling Fan
Switch Style
App, Digital Assistant, Handheld Remote
Series
ZenTech
Standards
Energy Star Certified, ETL Listed, UL
Light Bulb Type
LED
Number of Speeds
6
Fan Watts
14 W
For Location
Bedroom, Living Room, Outdoor, Sunroom
Reversible Blades
No
Hz
60 Hz
Number of Blades
3
Mount Type
Downrod
Airflow
4,366 cfm
Environment Rating
Damp
Voltage
120V
Includes
(2) AAA Batteries, (2) Trim Rings, 6 in Downrod, Handheld Remote, No Light Cap
Mounting Orientation
Horizontal
Reversible
Yes
Environmental Applications
Home and Office
Smart Connectivity
Wi-Fi Compatible
Speed Controllable - Fans
Yes
Housing Finish
Powder Coated
Blade Decorative Finish
Fresh White
Fan Housing Color
White
Phase
Single
Blade Finish
Powder Coated
Amps
.54
Light Kit
Yes

Dimensions

Max. Mounting Height
10 ft
Blade Diameter
44 in
Min. Mounting Height
8 ft

Description

Ceiling Fan, 44 in Blade Diameter, 120V Voltage, 14 W Fan Watts, Phase Single, Max. Mounting Height 10 ft, Min. Mounting Height 8 ft, Number of Speeds 6, Blade Finish Powder Coated, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, .54 Amps, 60 Hz Hz, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Environmental Applications Home and Office

Ratings & reviews