Zoro Homepage

Ceiling Fan Downrod, 12", Polished Nickel

  • Mfr # 99280

  • Zoro # G5147278


product price: $17.69
/ea

Key Features

Length
12"
Material
Steel
Dia.
3/4 In
Finish
Polished Nickel
Recommended
9 Ft. Ceilings or Higher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99280
Zoro #
G5147278
UPC #
049694992802
Country of Origin
China

Dimensions

Length
12"
Dia.
3/4 In

Details

Item
Downrod, 12 In
Material
Steel
Finish
Polished Nickel
Recommended
9 Ft. Ceilings or Higher
Compatible
Hunter Ceiling Fans

Description

Downrod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.