Ceiling Fan Downrod, 24 In. L, White
Mfr # 26317
Zoro # G0415904
product price: $27.69
/eaKey Features
Finish
White
Material
Steel
For Use With
Hunter Ceiling Fans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26317
Zoro #
G0415904
UPC #
049694263179
Country of Origin
China
Dimensions
Length
24 in
Details
Finish
White
Item
Downrod
Material
Steel
For Use With
Hunter Ceiling Fans
Description
Fan Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Ceiling Fan, Finish Powder Coated, Material Steel, 3/4 in Width, 24 in Length, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.