Shop HUNTER
See all product information
Create Account
Ceiling Fan, Galvanized
- Mfr # X07-11P-IP-03
- Zoro # G123356517
product price:Â
$
6,334.99
/ea
Free Shipping & Returns
Key Features
Area Covered (Cooling) - Fans
1,225 sq ft
Phase
Single
Motor HP
1 hp
Amps
8.3 A
Fan Mounting Location
Post
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X07-11P-IP-03
- Zoro #
- G123356517
- UPC #
- -
- Country of Origin
- United States
- Area Covered (Cooling) - Fans
- 1,225 sq ft
- Phase
- Single
- Motor HP
- 1 hp
- Amps
- 8.3 A
- Fan Mounting Location
- Post
- Item
- Ceiling Fan
- Reversible
- Yes
- Fan Housing Color
- Black
- RPM
- 138 RPM
- Blade Decorative Finish
- Matte Black
- Number of Speeds
- 6
- Light Kit
- No
- Housing Finish
- Galvanized
- Blade Finish
- Powder Coated
- Mount Type
- Downrod
- Number of Blades
- 4
- Sound Level
- 55 dBA
- Voltage
- 100/120V AC
Dimensions
- Blade Diameter
- 7 ft
- Max. Mounting Height
- 10 ft
Description
Ceiling Fan, 7 ft Blade Diameter, 100/120V AC Voltage, Phase Single, Motor HP 1 hp, 138 RPM RPM, Max. Mounting Height 10 ft, Number of Speeds 6, Blade Finish Powder Coated, Fan Housing Color Black, Housing Finish Galvanized, Fan Blade Color Black, Number of Blades 4, Sound Level 55 dBA, 8.3 A Amps, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Post, Area Covered (Cooling) - Fans 1,225 sq ft
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.