Indoor/Outdoor Ceiling Fan

  • Mfr # 53549
  • Zoro # G925075753
product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Fan Watts
7 W
Blade Diameter
42 in
For Location
Bedroom, Outdoor, Sunroom
Voltage
120V
Bearing Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53549
Zoro #
G925075753
UPC #
049694535498
Country of Origin
China
Fan Watts
7 W
For Location
Bedroom, Outdoor, Sunroom
Voltage
120V
Bearing Type
Ball
Mount Type
Downrod
Number of Speeds
6
Blade Finish
Painted
Mounting Orientation
Angled, Horizontal
Reversible Blades
No
Blade Decorative Finish
Fresh White
Amps
.35 A to 2.0 A
Phase
Single
Smart Connectivity
Wi-Fi Compatible
Switch Style
Handheld Remote
Reversible
Yes
Light Kit
Yes
Area Covered (Cooling) - Fans
100 sq ft
Speed Controllable - Fans
Yes
Airflow
4,413 cfm
Light Bulb Type
LED
Item
Ceiling Fan
Standards
ETL
Fan Housing Color
White
Housing Finish
Powder Coated
RPM
225 RPM
Environment Rating
Damp
Includes
(2) AAA Alkaline Batteries, 12 in Downrod
Housing Decorative Finish
Fresh White
Number of Blades
3
Series
ZenTech

Dimensions

Blade Diameter
42 in

Description

Ceiling Fan, 42 in Blade Diameter, 120V Voltage, 7 W Fan Watts, Phase Single, Motor HP Not Applicable, 225 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.