Shop HUNTER
See all product information
Create Account
Ceiling Fan, Galvanized
- Mfr # X08-11P-IP-03
- Zoro # G723359314
product price:Â
$
6,465.99
/ea
Free Shipping & Returns
Key Features
Motor HP
1 hp
Blade Decorative Finish
Matte Black
Sound Level
55 dBA
Airflow
34,131 cfm
Reversible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X08-11P-IP-03
- Zoro #
- G723359314
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Mounting Height
- 10 ft
- Blade Diameter
- 8 ft
Details
- Motor HP
- 1 hp
- Blade Decorative Finish
- Matte Black
- Sound Level
- 55 dBA
- Airflow
- 34,131 cfm
- Reversible
- Yes
- Fan Housing Color
- Black
- Fan Mounting Location
- Post
- Number of Speeds
- 6
- RPM
- 156 RPM
- Mount Type
- Downrod
- Voltage
- 100V AC, 120V AC
- Phase
- Single
- Light Kit
- No
- Amps
- 8.3 A
- Blade Finish
- Powder Coated
- Housing Finish
- Galvanized
- Number of Blades
- 4
- Area Covered (Cooling) - Fans
- 1,600 sq ft
- Item
- Ceiling Fan
Description
Ceiling Fan, 8 ft Blade Diameter, 100/120V AC Voltage, Phase Single, Motor HP 1 hp, 156 RPM RPM, Max. Mounting Height 10 ft, Number of Speeds 6, Blade Finish Powder Coated, Fan Housing Color Black, Housing Finish Galvanized, Fan Blade Color Black, Number of Blades 4, Sound Level 55 dBA, 8.3 A Amps, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Post, Area Covered (Cooling) - Fans 1,600 sq ft
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.