
Ceiling Fan, Low Pro, 4 Blades, 3 Speeds, 120, Brushed Nickel
Mfr # 50363
Zoro # G701779462
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
4
Number of Speeds
3
Voltage
120
Includes
Light Kit, Low Ceiling Adaptor,Mounting Hardware
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50363
Zoro #
G701779462
UPC #
049694503633
Country of Origin
China
Dimensions
Blade Dia.
52 in.
Max. Mounting Height
8 ft. or Less
Details
Number of Blades
4
Number of Speeds
3
Voltage
120
Includes
Light Kit, Low Ceiling Adaptor,Mounting Hardware
Reversible
Yes
Phase
Single
Housing Finish
Brushed Nickel
Blade Material
Medium Density Fibreboard
Air Flow
3645
Item
Ceiling Fan, Low Pro
Standards
ETL Rated for Indoor
Mount Type
Flush
Speed Controllable
Pull Chain
Blade Finish
Fresh White
Description
Timpani 52 In. Brushed Nickel w/Fres
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.