This item is Discontinued.

Hunter Channing 54in. LED Indoor Easy Install Noble Bronze Fan with HunterExpress Feature Set and Remote 53366

Channing 54in. LED Indoor Easy Install Noble Bronze Fan with HunterExpress Feature Set and Remote (Discontinued)

  • Mfr # 53366
  • Zoro # G809995146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53366
Zoro #
G809995146
UPC #
49694533661
Country of Origin
United States

Description

The Channing Easy Install with new HunterExpress features is one of the easiest fans you will ever install. It has 90% fewer parts than most fans and comes with Snap-On blades that do not require any screws to attach them. The included light kit is just as easy to install with its turn and lock design which also eliminates the need for screws. The Channing Easy Install also comes with a pre-installed remote receiver that includes a reverse function that can be activated via pushbutton from the included handheld remote. The remote also has a dimming feature for use with the included dimmable LED lamps. With its Easy Install HunterExpress features, beautiful finishes and stylish fan blade choices the Channing Easy Install is sure to look great in any decor.90% fewer parts than most fansSnap-on blades for quick installPre-installed remote receiverTurn and lock light kit3-speed handheld remote comes with push button reverseAudible command confirmation when remote buttons are pressedDual light switch compatible5 barnwood/dark walnut reversible snap-on composite blades includedTwo 9-Watt dimmable LED bulbs includedInstaller's choice 3-position mounting system allows for standard, angled or low ceiling mountingLimited lifetime motor warranty is backed by the only company with over 125 years in the fan business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.