This item is Discontinued.

Hunter Commercial Ceiling Fan, 1 Phase, 240 V AC 76046

Commercial Ceiling Fan, 1 Phase, 240 V AC (Discontinued)

  • Mfr # 76046
  • Zoro # G1871918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76046
Zoro #
G1871918
UPC #
049694760463
Country of Origin
United States

Dimensions

Max. Mounting Height
21 ft
Down Rod Outside Dia.
2 in
Min. Mounting Height
8 ft
Blade Diameter
72 in

Details

Blade Material
Aluminum
Fan Blade Color
White
Housing Finish
White Polypropylene
Number of Blades
4
Reversible
Yes
Speed Controllable - Fans
No
Number of Speeds
8
Voltage
240 V AC
Phase
1
Hz
50/60 Hz
Standards
ETL/Intertek-certified to ANSI/UL 506 and CSA C22.2 No. 113 in North America Indoor/Outdoor/Damp Rating: IP44
Item
Commercial Ceiling Fan
Area Covered (Destratification) - Fans
576 sq ft
Amps
1.16 A
Blade Finish
White
Air Flow
11,267 cfm
Thermal Protection
Auto
Fan Watts
92 W
Motor Insulation
Class B
Area Covered (Cooling) - Fans
576 sq ft
Max. Ambient Temp.
105 Degrees F
Mount Type
Standard/Angled
RPM
179 RPM
Includes
11 in Downrod, Wall Control
Fan Mounting Location
Ceiling
Motor Enclosure
Totally Enclosed
Light Kit
No Light
Fan Housing Color
White
Motor Design
DC
Environmental Applications
Indoor/Outdoor
Motor HP
1/8 hp
Sound Level
46.7 dBA @ 10 ft
Bearing Type
Permanently Lubricated and Sealed Ball

Description

Commercial Ceiling Fan, 72 in Blade Diameter, 240V AC Voltage, 92 W Fan Watts, Phase 1, 11,267 cfm, Motor HP 1/8 hp, 179 RPM RPM, Max. Mounting Height 21 ft, Min. Mounting Height 8 ft, Number of Speeds 8, Blade Material Aluminum, Blade Finish White, Fan Housing Color White, Housing Finish White Polypropylene, Fan Blade Color White, Number of Blades 4, Sound Level 46.7 dBA @ 10 ft, Speed Controllable - Fans No, 1.16 A Amps, Bearing Type Permanently Lubricated and Sealed Ball, 50/60 Hz Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.