Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hunter Commercial Ceiling Fan, 7 ft Blade Dia, 8 Speeds, 240V AC, Silver Polypropylene 76267

Commercial Ceiling Fan, 7 ft Blade Dia, 8 Speeds, 240V AC, Silver Polypropylene (Discontinued)

  • Mfr # 76267
  • Zoro # G910742059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76267
Zoro #
G910742059
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
7 ft
Max. Mounting Height
10 ft

Details

Number of Speeds
8
Voltage
240V AC
Reversible
Yes
Phase
1
Housing Finish
Silver Polypropylene
Air Flow
13,360 cfm
Item
Commercial Ceiling Fan
Fan Mounting Location
Ceiling
Fan Housing Color
Silver
Blade Finish
Silver
Light Kit
No Light

Description

Ceiling Fan, 7 ft Blade Diameter, 240V AC Voltage, Phase Single, 13,360 cfm, Max. Mounting Height 10 ft, Min. Mounting Height 10 ft, Number of Speeds 8, Blade Finish Silver, Fan Housing Color Silver, Housing Finish Silver Polypropylene, Fan Blade Color Silver, Light Kit No, Reversible Yes, Fan Mounting Location Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.