Commercial Ceiling Fan, 8 ft Blade Dia, 4 Blades, 8 Speeds, 115V AC, Silver

  • Mfr # 76029
  • Zoro # G3128188
product price: 
$
1,813.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
4
Blade Diameter
8 ft
Number of Speeds
8
Voltage
115V AC
Includes
11 in Downrod, Safety Retention Cable, Wall Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
76029
Zoro #
G3128188
UPC #
049694760296
Country of Origin
United States
Number of Blades
4
Number of Speeds
8
Voltage
115V AC
Includes
11 in Downrod, Safety Retention Cable, Wall Control
Reversible
Yes
Phase
Single
Housing Finish
Silver
Blade Material
Aluminum
Air Flow
22,034 cfm
Amps
1.16 A
Item
Ceiling Fan
Standards
ETL/Intertek-certified to ANSI/UL 506 and CSA C22.2 No. 113 in North America Indoor/Outdoor/Damp Rating: IP44
Area Covered (Destratification) - Fans
1,024 sq ft
Fan Housing Color
Silver
Area Covered (Cooling) - Fans
1,024 sq ft
Hz
60/50 Hz
Environmental Applications
Commercial, Home and Office, Industrial
Series
TRAK
Light Kit
No
Speed Controllable - Fans
Yes
Fan Blade Color
Silver
Blade Finish
Silver
Bearing Type
Ball
RPM
140 RPM
Max. Ambient Temp.
105 Degrees F
Sound Level
46 dBA
Motor Design
DC
Motor Insulation
B
Motor HP
1/8 hp
Motor Enclosure
DC
Fan Watts
86 W
Mount Type
Standard and Angled
Fan Mounting Location
Ceiling
For Location
Hotel, Sunroom, Restaurant, Sports Arena
Mounting Orientation
Angled, Horizontal
Airflow
22,034 cfm

Dimensions

Blade Diameter
8 ft
Max. Mounting Height
10 ft and Greater
Down Rod Outside Dia.
2 in
Min. Mounting Height
8 ft

Description

Ceiling Fan, 8 ft Blade Diameter, 115V AC Voltage, 86 W Fan Watts, Phase Single, 22,034 cfm, Motor HP 1/8 hp, 140 RPM RPM, Max. Mounting Height 10 ft and Greater, Min. Mounting Height 8 ft, Number of Speeds 8, Blade Material Aluminum, Blade Finish Silver, Fan Housing Color Silver, Housing Finish Silver, Fan Blade Color Silver, Number of Blades 4, Sound Level 46 dBA, Speed Controllable - Fans Yes, 1.16 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 105 Degrees F

Ratings & reviews