Indoor/Outdoor Ceiling Fan
- Mfr # 52824
- Zoro # G025075929
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Switch Style
Handheld Remote
Phase
Single
Housing Finish
Powder Coated
Light Bulb Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52824
- Zoro #
- G025075929
- UPC #
- 049694528247
- Country of Origin
- China
- Reversible
- Yes
- Switch Style
- Handheld Remote
- Phase
- Single
- Housing Finish
- Powder Coated
- Light Bulb Type
- LED
- Voltage
- 120V
- Mounting Orientation
- Angled, Horizontal
- Blade Finish
- Painted
- Number of Speeds
- 6
- Includes
- 2 in Downrod
- Amps
- .35 A to 2.0 A
- Fan Watts
- 48 W
- Blade Decorative Finish
- Matte Black
- Bearing Type
- Ball
- Housing Decorative Finish
- Luxe Gold
- Number of Blades
- 3
- Fan Housing Color
- Gold
- Environment Rating
- Damp
- Item
- Ceiling Fan
- Mount Type
- Downrod
- Light Kit
- Yes
- Series
- Aeronaut
- RPM
- 156 RPM
- Airflow
- 5,108 cfm
Dimensions
- Blade Diameter
- 60 in
Description
Ceiling Fan, 60 in Blade Diameter, 120V Voltage, 48 W Fan Watts, Phase Single, Motor HP Not Applicable, 156 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color Gold, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Includes 2 in Downrod, Aeronaut Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.