Hunter
Decorative Ceiling Fan, 42" Blade Dia., 120V AC
Mfr # 51059
Zoro # G1872011
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 42"
- Fan Blade Finish Snow White/Snow White
- Housing Finish White
- Number of Blades 5
- Reversible Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, SPST, 20"/100 Diff (P70GA-27C)
- GEOCEL 2310 Tripolymer Brushable Repair Coating Crystal Clear Multi-Purpose Repair Coating 1 gal (GC65300)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- LENNOX L145-30F Limit Switch, Le71W44 (71W44)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50789)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- HUNTER CEILING FAN WHT 42"" (51059)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53242)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51632-40)
- Hunter Ceiling Fans & Accessories