This item is Discontinued.

Hunter Decorative Ceiling Fan, 42 In Blade Dia, 5 Blades, 3 Speeds, 120, Onyx Bengal Bronze 51023

Decorative Ceiling Fan, 42 In Blade Dia, 5 Blades, 3 Speeds, 120, Onyx Bengal Bronze (Discontinued)

  • Mfr # 51023
  • Zoro # G5147320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51023
Zoro #
G5147320
UPC #
049694510235
Country of Origin
China

Dimensions

Blade Diameter
42 In
Blade Dia.
42"
Max. Mounting Height
8 ft. to 11 ft.

Details

Number of Blades
5
Number of Speeds
3
Voltage
120
Includes
Instruction manual and mounting hardware
Reversible
Yes
Phase
1
Housing Finish
Onyx Bengal Bronze
Air Flow
1735 cfm
Item
Decorative Ceiling Fan
Speed Controllable
Yes
Standards
ETL Listed
Blade Finish
Brown
Hz
60
Bearings
Permanently Lubricated Sealed Ball
Max. Ambient Temp.
105 Degrees F
Speed Controllable - Fans
Yes
Mount Type
Flush Mount
Features
Quiet
Blade Pitch
13°deg,
Control
Pull Chain
Light Kit
Yes
Series
Conroy 

Description

Ceiling Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.