Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Ceiling Fan, 46 in Blade Dia, 5 Blades, Variable Speeds, 120V AC, White

  • Mfr # 59266

  • Zoro # G5144259


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Blade Diameter
46 in
Number of Speeds
Variable
Voltage
120V AC
Includes
2 14W Medium Bulbs, Bowl Light Kit, Downrod, Mounting System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59266
Zoro #
G5144259
UPC #
049694592668
Country of Origin
China

Dimensions

Blade Diameter
46 in
Blade Dia.
46"
Max. Mounting Height
8 to 10 ft
Down Rod Outside Dia.
3/4 in

Details

Number of Blades
5
Number of Speeds
Variable
Voltage
120V AC
Includes
2 14W Medium Bulbs, Bowl Light Kit, Downrod, Mounting System
Reversible
Yes
Phase
1
Housing Finish
White
Air Flow
3,915 cfm
Amps
0.5 A
Item
Decorative Ceiling Fan
Max. Ambient Temp.
104 Degrees F
Blade Finish
Fresh White/Natural Wood
Speed Controllable
Yes
Standards
ETL
Bearings
Permanently Lubricated Sealed Ball
Hz
60 Hz
Speed Controllable - Fans
Yes
Mount Type
Angle/Flush/Standard
Fan Watts
54 W
RPM
181/84/50 RPM
Area Covered (Cooling) - Fans
400 sq ft
Fan Mounting Location
Ceiling
Light Kit
1-Light
Thermal Protection
Auto
Environmental Applications
Office and Desk
Series
Anslee

Description

Decorative Ceiling Fan, 46 in Blade Diameter, 120V AC Voltage, 54 W Fan Watts, Phase 1, 3,915 cfm, 181/84/50 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds Variable, Blade Finish Fresh White/Natural Wood, Housing Finish White, Number of Blades 5, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 1-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia., Thermal Protection Auto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.