This item is Discontinued.

Hunter Decorative Ceiling Fan, 52" Blade Dia., 120V AC 53125

Decorative Ceiling Fan, 52" Blade Dia., 120V AC (Discontinued)

  • Mfr # 53125
  • Zoro # G1876485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53125
Zoro #
G1876485
UPC #
049694531254
Country of Origin
China

Dimensions

Blade Dia.
52"
Max. Mounting Height
8 to 10 ft
Manufacturers Warranty Length
Limited Lifetime
Blade Diameter
52 in

Details

Fan Blade Finish
Snow White
Housing Finish
White
Number of Blades
5
Reversible
Yes
Speed Controllable - Fans
Yes
Number of Speeds
3
Voltage
120V AC
Watts
50
Motor Type
Permanent Split Capacitor
Hz
60 Hz
Standards
UL listed
Fan Voltage
120VAC
Mount Type
Angle/Flush/Standard
Blade Finish
Snow White
RPM
173/105/58 RPM
Item
Decorative Ceiling Fan
Thermal Protection
Auto
High CFM
5671
Mounting
Angle/Flush/Standard
Amps
0.41 A
Includes
Mounting hardware
Housing Finish - Decorative Fans
Snow White
Max. Ambient Temp.
104 Degrees F
Fan Watts
50 W
Fan Item
Decorative Ceiling Fan
Air Flow
3,695 cfm
Features
Whisper Wind Motor Delivers Ultra Powerful Air Movement with Whisper, Quiet Performance, Nanotechnology Repels Dust From Hard to Reach Fan Blades, Reduce Dust Build Up
Motor
Permanent Split Capacitor
Full Load Amps
0.41
Green Certification or Other Recognition
ENERGY STAR
Bearings
Permanently Lubricated Sealed Ball
Series
Bridgeport
Light Kit
No Light

Description

Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 50 W Fan Watts, 3,695 cfm, 173/105/58 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Snow White, Housing Finish White, Number of Blades 5, Speed Controllable - Fans Yes, 0.41 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, Thermal Protection Auto, Environmental Applications Office and Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.