Zoro Homepage

Decorative Ceiling Fan, 52 in Blade Dia, 3 Blades, 3 Speeds, 120V AC, Brushed Slate

  • Mfr # 59211

  • Zoro # G5146079


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
52 in
Number of Speeds
3
Voltage
120V AC
Includes
2 LED Bulbs, 2 in and 3 in Downrod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59211
Zoro #
G5146079
UPC #
049694592118
Country of Origin
China

Dimensions

Blade Diameter
52 in
Blade Dia.
52"
Down Rod Outside Dia.
3/4 in
Max. Mounting Height
8 to 10 ft

Details

Number of Blades
3
Number of Speeds
3
Voltage
120V AC
Includes
2 LED Bulbs, 2 in and 3 in Downrod
Reversible
Yes
Phase
1
Housing Finish
Brushed Slate
Air Flow
3,066 cfm
Amps
0.3 A
Item
Decorative Ceiling Fan
Hz
60 Hz
Blade Finish
Light Grey Oak/Grey Walnut
Bearings
Permanently Lubricated Sealed Ball
Speed Controllable
Yes
Max. Ambient Temp.
104 Degrees F
Standards
ETL
Speed Controllable - Fans
Yes
Mount Type
Angle/Flush/Standard
Fan Watts
43 W
RPM
130/80/40 RPM
Area Covered (Cooling) - Fans
400 sq ft
Light Kit
3-Light
Environmental Applications
Office and Desk
Fan Mounting Location
Ceiling
Thermal Protection
Auto
Series
Sentinel

Description

Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 43 W Fan Watts, Phase 1, 3,066 cfm, 130/80/40 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Light Grey Oak/Grey Walnut, Housing Finish Brushed Slate, Number of Blades 3, Speed Controllable - Fans Yes, 0.3 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 3-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.