Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Ceiling Fan, 52 in Blade Dia, 5 Blades, 3 Speeds, 120V AC, New Bronze

  • Mfr # 53242

  • Zoro # G5376156


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Blade Diameter
52 in
Number of Speeds
3
Voltage
120V AC
Includes
3 in Down Rod and Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53242
Zoro #
G5376156
UPC #
049694532428
Country of Origin
China

Dimensions

Blade Diameter
52 in
Blade Dia.
52"
Max. Ceiling Height
with Included Hardware 9 ft., with Optional 12" Down Rod 11 ft., with Optional 24" Down Rod 13 ft.
Max. Mounting Height
8 to 10 ft
Manufacturers Warranty Length
Limited Lifetime

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V AC
Includes
3 in Down Rod and Mounting Hardware
Reversible
Yes
Phase
1
Housing Finish
New Bronze
Air Flow
3,579 cfm
Amps
0.41 A
Item
Decorative Ceiling Fan
Hz
60 Hz
Mounting
Angle/Flush/Standard
Green Certification or Other Recognition
ENERGY STAR Rated
Standards
UL listed
Fan Blade Finish
Brazilian Cherry/Harvest Mahogany
Fan Voltage
120VAC
Speed Controllable - Fans
Yes
Housing Finish - Decorative Fans
New Bronze
Motor Type
Permanent Split Capacitor
High CFM
5049
Max. Ambient Temp.
104 Degrees F
Blade Finish
Brazilian Cherry/Harvest Mahogany
Fan Watts
66 W
Features
Dust Armor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fan Item
Decorative Ceiling Fan
RPM
155/97/54 RPM
Motor
Permanent Split Capacitor
Bearings
Permanently Lubricated Sealed Ball
Thermal Protection
Auto
Watts
66
Full Load Amps
0.41
Mount Type
Angle/Flush/Standard
Series
Builder Elite
Light Kit
No Light
Blade Pitch
13°deg,

Description

Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 66 W Fan Watts, Phase Single, 3,579 cfm, Motor HP Not Applicable, 54 RPM, 97 RPM, 155 RPM RPM, Max. Mounting Height 10 ft, Min. Mounting Height 8 ft, Number of Speeds 3, Blade Finish Epoxy Coated, Fan Housing Color Bronze, Housing Finish Powder Coated, Fan Blade Color Brown, Number of Blades 5, Sound Level Not Rated, Speed Controllable - Fans Yes, 0.41 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No, Reversible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.