Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Ceiling Fan, 52 in Blade Dia, 5 Blades, 3 Speeds, 120V AC, Snow White

  • Mfr # 53089

  • Zoro # G5374257


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Blade Diameter
52 in
Number of Speeds
3
Voltage
120V AC
Includes
3 in Down Rod and Mounting Hardware, Light Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53089
Zoro #
G5374257
UPC #
049694530899
Country of Origin
China

Dimensions

Blade Diameter
52 in
Manufacturers Warranty Length
Limited Lifetime
Max. Ceiling Height
with Included Hardware 9 ft., with Optional 12" Down Rod 11 ft., with Optional 24" Down Rod 13 ft.
Blade Dia.
52"
Max. Mounting Height
8 to 10 ft
Height
12.7"

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V AC
Includes
3 in Down Rod and Mounting Hardware, Light Kit
Reversible
Yes
Phase
1
Housing Finish
Snow White
Air Flow
3,525 cfm
Amps
0.41 A
Item
Decorative Ceiling Fan
Full Load Amps
0.41
Max. Ambient Temp.
104 Degrees F
Features
Dust Armor
Motor Type
Permanent Split Capacitor
Fan Watts
64 W
Fan Voltage
120VAC
Blade Finish
Snow White
Housing Finish - Decorative Fans
Snow White
Bearings
Permanently Lubricated Sealed Ball
High CFM
5110
Motor
Permanent Split Capacitor
Fan Item
Decorative Ceiling Fan
Watts
64
Mounting
Angle/Flush/Standard
Standards
UL listed
RPM
159/101/58 RPM
Speed Controllable - Fans
Yes
Thermal Protection
Auto
Hz
60 Hz
Mount Type
Angle/Flush/Standard
Fan Blade Finish
Snow White
Fan Blade Color
White
Series
Builder Deluxe
Light Kit
1-Light
Blade Pitch
13°deg,

Description

Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 64 W Fan Watts, Phase 1, 3,525 cfm, 159/101/58 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Snow White, Housing Finish Snow White, Number of Blades 5, Speed Controllable - Fans Yes, 0.41 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 1-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, Thermal Protection Auto, Environmental Applications Office and Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.