Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Ceiling Fan, 52 in Blade Dia, 5 Blades, 3 Speeds, 120V AC, Snow White

  • Mfr # 53240

  • Zoro # G5374241


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Blade Diameter
52 in
Number of Speeds
3
Voltage
120V AC
Includes
3 in Down Rod and Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53240
Zoro #
G5374241
UPC #
496945324040
Country of Origin
China

Dimensions

Blade Diameter
52 in
Max. Ceiling Height
9 ft.
Max. Mounting Height
8 to 10 ft
Blade Dia.
52"
Manufacturers Warranty Length
Limited Lifetime

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V AC
Includes
3 in Down Rod and Mounting Hardware
Reversible
Yes
Phase
1
Housing Finish
Snow White
Air Flow
3,579 cfm
Amps
0.41 A
Item
Decorative Ceiling Fan
Fan Item
Decorative Ceiling Fan
Full Load Amps
0.41
High CFM
5049
Watts
66
Fan Watts
66 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Features
Dust Armor
Mount Type
Angle/Flush/Standard
Bearings
Permanently Lubricated Sealed Ball
Hz
60 Hz
Blade Finish
Snow White
Standards
UL listed
Motor
Permanent Split Capacitor
Thermal Protection
Auto
Fan Blade Finish
Snow White
Housing Finish - Decorative Fans
Snow White
Green Certification or Other Recognition
ENERGY STAR Rated
Mounting
Angle/Flush/Standard
Motor Type
Permanent Split Capacitor
RPM
155/97/54 RPM
Speed Controllable - Fans
Yes
Fan Voltage
120VAC
Max. Ambient Temp.
104 Degrees F
Series
Builder Elite
Light Kit
No Light
Blade Pitch
13°deg,

Description

Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 66 W Fan Watts, Phase 1, 3,579 cfm, 155/97/54 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Snow White, Housing Finish Snow White, Number of Blades 5, Speed Controllable - Fans Yes, 0.41 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, Thermal Protection Auto, Environmental Applications Office and Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.