Zoro Homepage

Decorative Ceiling Fan, 54 in Blade Dia, 3 Blades, 6 Speeds, 120, Satin Copper

  • Mfr # 59425

  • Zoro # G6736248


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
54 in
Number of Speeds
6
Voltage
120
Includes
Handheld Remote & 3" & 2" Downrods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59425
Zoro #
G6736248
UPC #
049694594259
Country of Origin
China

Dimensions

Blade Diameter
54 in
Max. Mounting Height
8 to 15 ft

Details

Number of Blades
3
Number of Speeds
6
Voltage
120
Includes
Handheld Remote & 3" & 2" Downrods
Reversible
Yes
Phase
1
Housing Finish
Satin Copper
Air Flow
2855 cfm
Item
Decorative Ceiling Fan
Standards
ETL Listed
Speed Controllable - Fans
Yes
Mount Type
Angled Mount,Downrod Mount
Hz
60
Blade Finish
Blush Featherwood
Series
Norden
Control
Handheld Remote
Light Kit
Yes

Description

Ceiling Fan, 54 In., 120 v, Satin Copper, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.