Extension Downrod, 18", Noble Bronze
Mfr # 99295
Zoro # G5146751
product price: $29.99
/eaKey Features
Width
3/4 in
Finish
Powder Coated
Standards
ETL Listed Downrod
For Use With
Hunter Ceiling Fans
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99295
Zoro #
G5146751
UPC #
049694992956
Country of Origin
China
Dimensions
Width
3/4 in
Length
18 in
Details
Item
Downrod
Finish
Powder Coated
Standards
ETL Listed Downrod
For Use With
Hunter Ceiling Fans
Material
Steel
Color
Brown
Mounting
Ceiling
Includes Batteries
No
Compatible With
Fan
Fan Accessory Finish
Powder Coated
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Powder Coated, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 18 in Length, Fan Accessory Finish Powder Coated, Brown, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.