Zoro Homepage

Extension Downrod, 24", Matte Silver

  • Mfr # 99303

  • Zoro # G5146681


product price: $34.99
/ea

Key Features

Width
3/4 in
Color
Silver
Finish
Matte
Standards
ETL Listed Downrod
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99303
Zoro #
G5146681
UPC #
049694993038
Country of Origin
China

Dimensions

Width
3/4 in
Length
24 in

Details

Item
Downrod
Color
Silver
Finish
Matte
Standards
ETL Listed Downrod
Material
Steel
Mounting
Ceiling
For Use With
Hunter Ceiling Fans
Includes Batteries
No
Compatible With
Fan

Description

Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Matte, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 24 in Length, Silver, Standards ETL Listed Downrod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.