Zoro Homepage

Extension Downrod, 48", White

  • Mfr # 26337

  • Zoro # G5146219


product price: $49.99
/ea

Key Features

Width
3/4 in
Standards
ETL Listed Downrod
For Use With
Hunter Ceiling Fans
Finish
White
Mounting
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26337
Zoro #
G5146219
UPC #
049694263377
Country of Origin
China

Dimensions

Width
3/4 in
Length
48 in

Details

Item
Downrod
Standards
ETL Listed Downrod
For Use With
Hunter Ceiling Fans
Finish
White
Mounting
Ceiling
Material
Steel
Color
White
Includes Batteries
No
Compatible With
Fan

Description

Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish White, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 48 in Length, White, Standards ETL Listed Downrod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.