Fan Speed and Light Control, Plastic
Mfr # 27182
Zoro # G1995052
product price: $39.99
/eaKey Features
Switch
(3) Wire Slide
Material
Plastic
For Use With
Hunter Ceiling Fans
Includes
(3) Selectable Speeds, Dimming Feature
Requires
Hard Wired Installation, Switch Plate Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27182
Zoro #
G1995052
UPC #
049694271822
Country of Origin
China
Details
Switch
(3) Wire Slide
Material
Plastic
For Use With
Hunter Ceiling Fans
Item
Fan Control Wall Switch
Includes
(3) Selectable Speeds, Dimming Feature
Requires
Hard Wired Installation, Switch Plate Cover
Mounting
Wall
Finish
White
Max. Amps
1.6 A
Voltage
120V AC
Switch Style
(3) Wire Slide
Type
3 Wire Slide, Wall Mount
Description
Fan Control Wall Switch, Fan Control Wall Switch, For Use With Hunter Ceiling Fans, Switch Style (3) Wire Slide, Voltage 120V AC, Max. Amps 1.6 A, Finish White, Mounting Wall, Material Plastic, Includes (3) Selectable Speeds, Dimming Feature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.