This item is Discontinued.

Hunter Hunter Fan Company 5102342 in. Conroy Onyx Ceiling Fan 51023

Hunter Fan Company 5102342 in. Conroy Onyx Ceiling Fan (Discontinued)

  • Mfr # 51023
  • Zoro # G703689660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51023
Zoro #
G703689660
UPC #
49694510235
Country of Origin
China

Details

Number of Blades
5
Includes
Light Fitting Included
Housing Finish
Onyx Bengal
Air Flow
Reverse Airflow
Item
Ceiling Fan
Switch
Pull Chain
Features
Quiet
Fan Blade Finish
Burnished Mahogany
Mount Type
Slope Mount, Flush Mount, Standard Mount
Watts
56 W

Description

Conroy 42" Ceiling Fan - Onyx Bengal motor housing; five burnished mahogany blades; WhisperWind motor; integrated light fixture uses 2 - 60W candelabra bulba (included); can be installed with or without light kit; low profile design for low ceilings; Dust Armor coating repels dust build-up;

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.