Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVLS Industrial Ceiling Fan

  • Mfr # D24-43O-AN-SM

  • Zoro # G522442057


product price: $7,020.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D24-43O-AN-SM
Zoro #
G522442057
UPC #
-
Country of Origin
United States

Description

Ceiling Fan, 24 ft Blade Diameter, 480V AC Voltage, 482 W Fan Watts, Phase Three, Motor HP 1 hp, 51 RPM RPM, Max. Mounting Height 10 ft, Number of Speeds 3, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Galvanized, Fan Blade Color Black, Number of Blades 3, Sound Level 55 dB, Speed Controllable - Fans Yes, 3 A Amps, 60/50 Hz Hz, Max. Ambient Temp. 140 Degrees F, Motor Design Brushless DC, Motor Enclosure Totally Enclosed Non-Ventilated, Light Kit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.