HVLS Industrial Ceiling Fan
Mfr # X08-11P-IP-04
Zoro # G522440961
product price: $6,318.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X08-11P-IP-04
Zoro #
G522440961
UPC #
-
Country of Origin
United States
Description
Ceiling Fan, 8 ft Blade Diameter, 120V AC Voltage, 474 W Fan Watts, Phase Single, Motor HP 1 hp, 156 RPM RPM, Max. Mounting Height 10 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Galvanized, Fan Blade Color Black, Number of Blades 4, Sound Level 55 dBA, Speed Controllable - Fans Yes, 8.3 A Amps, 60/50 Hz Hz, Max. Ambient Temp. 140 Degrees F, Motor Design Brushless DC, Motor Enclosure Totally Enclosed Non-Ventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.