Indoor Ceiling Fan

  • Mfr # 50300
  • Zoro # G225074753
product price: 
$
466.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Number of Speeds
6
For Location
Bedroom
Includes
(2) AAA Alkaline Batteries, 6 in Downrod
Mounting Orientation
Angled, Horizontal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50300
Zoro #
G225074753
UPC #
049694503008
Country of Origin
China
Number of Blades
3
Number of Speeds
6
For Location
Bedroom
Includes
(2) AAA Alkaline Batteries, 6 in Downrod
Mounting Orientation
Angled, Horizontal
Airflow
903 cfm
Item
Ceiling Fan
Series
Cirro
Standards
ETL
Light Kit
Yes
Fan Housing Color
Black
Fan Watts
8.2 W
Speed Controllable - Fans
Yes
Switch Style
Handheld Remote
Area Covered (Cooling) - Fans
100 sq ft
Blade Finish
Painted
Bearing Type
Ball
Amps
.35 A to 2.0 A
Housing Decorative Finish
Matte Black
Phase
Single
Reversible
Yes
Mount Type
Downrod
Blade Decorative Finish
Matte Black
Reversible Blades
No
Light Bulb Type
LED
RPM
1,003 RPM
Housing Finish
Powder Coated
Voltage
120V

Dimensions

Blade Diameter
20 in

Description

Ceiling Fan, 20 in Blade Diameter, 120V Voltage, 8.2 W Fan Watts, Phase Single, Motor HP Not Applicable, 1,003 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft

Ratings & reviews