Indoor/Outdoor Ceiling Fan

  • Mfr # 53520
  • Zoro # G725074239
product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
42 in
Reversible Blades
No
Smart Connectivity
Wi-Fi Compatible
Light Bulb Type
LED
Blade Finish
Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53520
Zoro #
G725074239
UPC #
049694535207
Country of Origin
China
Reversible Blades
No
Smart Connectivity
Wi-Fi Compatible
Light Bulb Type
LED
Blade Finish
Painted
Environment Rating
Damp
Series
ZenTech
Mount Type
Downrod
Item
Ceiling Fan
Area Covered (Cooling) - Fans
100 sq ft
Housing Finish
Powder Coated
RPM
225 RPM
Fan Housing Color
Black
Number of Blades
3
Amps
.35 A to 2.0 A
Bearing Type
Ball
Speed Controllable - Fans
Yes
Phase
Single
Blade Decorative Finish
Matte Black
Number of Speeds
6
Light Kit
Yes
Mounting Orientation
Angled, Horizontal
Fan Watts
7 W
Housing Decorative Finish
Matte Black
Includes
(2) AAA Alkaline Batteries, 12 in Downrod
Switch Style
Handheld Remote
Voltage
120V
Reversible
Yes
Standards
ETL
Airflow
4,413 cfm
For Location
Bedroom, Outdoor, Sunroom

Dimensions

Blade Diameter
42 in

Description

Ceiling Fan, 42 in Blade Diameter, 120V Voltage, 7 W Fan Watts, Phase Single, Motor HP Not Applicable, 225 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.