Shop HUNTER

Indoor Ceiling Fan

  • Mfr # 52974
  • Zoro # G925076033

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Amps
.35 A to 2.0 A
Fan Housing Color
Gold/White
Number of Blades
3
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52974
Zoro #
G925076033
UPC #
049694529749
Country of Origin
China
Voltage
120V
Amps
.35 A to 2.0 A
Fan Housing Color
Gold/White
Number of Blades
3
Phase
Single
Includes
6 in Downrod, CR2032 Lithium Battery
Reversible
Yes
Blade Decorative Finish
Fresh White
Switch Style
Handheld Remote
Fan Watts
31 W
Standards
ETL
Airflow
2,604 cfm
Bearing Type
Ball
Light Bulb Type
LED
Housing Finish
Powder Coated
Mounting Orientation
Angled, Horizontal
Number of Speeds
3
Housing Decorative Finish
Luxe Gold
Area Covered (Cooling) - Fans
100 sq ft
RPM
269 RPM
Light Kit
Yes
For Location
Bedroom, Office
Mount Type
Downrod
Blade Finish
Painted
Reversible Blades
No
Series
Brookside
Item
Ceiling Fan
Speed Controllable - Fans
Yes

Dimensions

Blade Diameter
30 in

Description

Ceiling Fan, 30 in Blade Diameter, 120V Voltage, 31 W Fan Watts, Phase Single, Motor HP Not Applicable, 269 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color Gold/White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.