Indoor Ceiling Fan

  • Mfr # 53486
  • Zoro # G025074953
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

RPM
208 RPM
Housing Decorative Finish
Fresh White
Mount Type
Downrod
Number of Blades
5
Switch Style
Built-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53486
Zoro #
G025074953
UPC #
049694534866
Country of Origin
China
RPM
208 RPM
Housing Decorative Finish
Fresh White
Mount Type
Downrod
Number of Blades
5
Switch Style
Built-In
Speed Controllable - Fans
Yes
Reversible Blades
Yes
Airflow
3,005 cfm
Series
Builder Elite
Area Covered (Cooling) - Fans
100 sq ft
For Location
Bedroom, Office
Mounting Orientation
Angled, Horizontal
Item
Ceiling Fan
Number of Speeds
3
Housing Finish
Powder Coated
Standards
ETL
Blade Finish
Painted
Amps
.35 A to 2.0 A
Fan Watts
30 W
Voltage
120V
Bearing Type
Ball
Blade Decorative Finish
Fresh White; Light Oak
Fan Housing Color
White
Phase
Single
Light Kit
No
Includes
3 in Downrod, Pull Chain
Reversible
Yes

Dimensions

Blade Diameter
42 in

Description

Ceiling Fan, 42 in Blade Diameter, 120V Voltage, 30 W Fan Watts, Phase Single, Motor HP Not Applicable, 208 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 5, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft, Includes 3 in Downrod, Pull Chain, Standards ETL

Ratings & reviews