Indoor/Outdoor Ceiling Fan

  • Mfr # 50048
  • Zoro # G325074943
product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Phase
Single
Blade Diameter
52 in
Environment Rating
Damp
Switch Style
Handheld Remote
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50048
Zoro #
G325074943
UPC #
049694500489
Country of Origin
China
Voltage
120V
Phase
Single
Environment Rating
Damp
Switch Style
Handheld Remote
Reversible Blades
No
Item
Ceiling Fan
Airflow
5,507 cfm
Blade Finish
Painted
Fan Watts
14 W
Mount Type
Downrod
Housing Finish
Powder Coated
Number of Blades
3
Standards
ETL
Blade Decorative Finish
Brushed Light Oak
Amps
.35 A to 2.0 A
Light Bulb Type
LED
Number of Speeds
6
RPM
167 RPM
Housing Decorative Finish
Matte White
Fan Housing Color
White
Speed Controllable - Fans
Yes
Light Kit
Yes
Bearing Type
Ball
Series
Aeronaut
Reversible
Yes
Area Covered (Cooling) - Fans
400 sq ft
Includes
2 in Downrod, CR2032 Lithium Battery
Mounting Orientation
Angled, Horizontal
Smart Connectivity
Wi-Fi Compatible
For Location
Bedroom, Fitness Center, Living Room, Office

Dimensions

Blade Diameter
52 in

Description

Ceiling Fan, 52 in Blade Diameter, 120V Voltage, 14 W Fan Watts, Phase Single, Motor HP Not Applicable, 167 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 400 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.