Indoor/Outdoor Ceiling Fan

  • Mfr # 51833
  • Zoro # G025075783
product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Fan Housing Color
Gold
Airflow
7,955 cfm
Blade Finish
Painted
Housing Decorative Finish
Luxe Gold
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51833
Zoro #
G025075783
UPC #
049694518330
Country of Origin
China
Fan Housing Color
Gold
Airflow
7,955 cfm
Blade Finish
Painted
Housing Decorative Finish
Luxe Gold
Phase
Single
Reversible Blades
No
Blade Decorative Finish
Fresh White
Mounting Orientation
Angled, Horizontal
Area Covered (Cooling) - Fans
400 sq ft
Reversible
Yes
Amps
.35 A to 2.0 A
Light Kit
No
Mount Type
Downrod
Item
Ceiling Fan
Environment Rating
Damp
Speed Controllable - Fans
Yes
Bearing Type
Ball
Series
Kennicott
Standards
ETL
RPM
141 RPM
For Location
Bedroom, Living Room, Office, Outdoor
Number of Speeds
6
Switch Style
Handheld Remote
Number of Blades
6
Includes
4 in Downrod, CR2032 Lithium Battery
Housing Finish
Powder Coated
Fan Watts
18 W
Voltage
120V

Dimensions

Blade Diameter
60 in

Description

Ceiling Fan, 60 in Blade Diameter, 120V Voltage, 18 W Fan Watts, Phase Single, Motor HP Not Applicable, 141 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color Gold, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 6, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 400 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.