Shop HUNTER
See all product information
Create Account
Builder Deluxe 52 in. Brushed Nickel LED Indoor Ceiling Fan
- Mfr # 53090
- Zoro # G405285610
product price:
$
179.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Reversible
Yes
Air Flow
38225.5 GPM
Includes (i.e., 16W LED bulb)
(5) Blades; (2) 60W Candelabra Incandescent Bulbs; Pull Chain
Blade Pitch
13 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53090
- Zoro #
- G405285610
- UPC #
- 49694530905
- Country of Origin
- China
Dimensions
- Fan Dia.
- 52 in
- Assembled or Overall Height
- 12.7 in
Details
- Number of Blades
- 5
- Reversible
- Yes
- Air Flow
- 38225.5 GPM
- Item
- Ceiling Fan
- Includes (i.e., 16W LED bulb)
- (5) Blades; (2) 60W Candelabra Incandescent Bulbs; Pull Chain
- Blade Pitch
- 13 Degrees
- Fan Blade Color
- Brazilian Cherry
- Watts
- 64 W
- Switch
- Pull Chain
- Fan RPM
- 159
- Finish
- Brushed Nickel
- Mount Type
- Slope Mount, Flush Mount, Standard Mount
- Features
- Dust/Dirt-free, Quiet
- Standards
- ETL
Description
The Builder Deluxe is a mainstay in the Hunter product line. The casual, traditional style will compliment your room without overpowering it. With a 52 inch blade span, a variety of finish options and the ability to install with or without the light kit, the Builder Deluxe is perfect for standard or large rooms.
- • Installer's choice three position mounting system allows for standard, flush or angled mounting
- • WhisperWind motor delivers ultra-powerful air movement with whisper-quiet performance
- • Blades are specially coated with patented Dust Armor nanotechnology to repel dust build-up
- • Pull chain for quick and easy on/off and speed adjustments
- • Two 60 watt candelabra incandescent bulbs included
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.