
Low Profile Ceiling Fan, 5 Blades, 3 Speeds, 120, Noble Bronze (Discontinued)
- Mfr # 50313
- Zoro # G301778896
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50313
Zoro #
G301778896
UPC #
049694503138
Country of Origin
China
Dimensions
Blade Dia.
52 in.
Max. Mounting Height
8 ft. and Greater
Details
Number of Blades
5
Number of Speeds
3
Voltage
120
Includes
Light Kit w/ Bulbs
Reversible
Yes
Phase
Single
Housing Finish
Noble Bronze
Blade Material
Medium Density Fibreboard
Air Flow
3642
Item
Low Profile Ceiling Fan
Speed Controllable
Pull Chain
Mount Type
Flush
Blade Finish
Light Gray Oak
Standards
ETL Rated for Indoor
Description
Hartland 52 In. Noble Bronze with Light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.