This item is Discontinued.

Hunter Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 50803

Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (Discontinued)

  • Mfr # 50803
  • Zoro # G401779465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50803
Zoro #
G401779465
UPC #
049694508034
Country of Origin
China

Dimensions

Blade Dia.
52 in.
Max. Mounting Height
8 ft. and Greater

Details

Housing Finish
Galvanized
Number of Blades
10
Reversible
Yes
Number of Speeds
6
Voltage
120
Phase
Single
Standards
ETL Rated for Indoor or Outdoor
Item
Outdoor Ceiling Fan
Blade Material - Fans
Metal
Speed Controllable
Yes
Air Flow
5002 cfm
Includes
Handheld Remote,4 Inch Downrod
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Blade Finish
Galvanized

Description

Crescent Falls 52 In. Galvanized Outdoo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.