
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90439
Zoro #
G100720126
UPC #
877697001197
Country of Origin
China
Dimensions
Height
51.18
Width
15.75
Length
17.52
Details
Item
Retro Pedestal Fan, Onyx Copper,16"
Voltage
120
Oscillating
80
Finish
Onyx Copper
Number of Blades
4
Head Tilt Adjustment
0
Description
Retro Pedestal Fan, Onyx Copper,16 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.